17-1/2 x 17-1/2 in. Undermount Fireclay Bar Sink
Cisterna 17-1/2 x 17-1/2 in. Undermount Fireclay Bar Sink
Frequently Purchased Together
Product Details
Product Details
- Refined Sophistication: Franke's Cisterna fireclay sinks boast a silky smooth appearance and are naturally refined and elegant in style
- Quality and Durability: Made from liquid ceramic consisting of quartz, china clay and kaolin, Franke's fireclay sinks undergo a thorough refinement and firing process resulting in a beautifully smooth and hard-wearing, highly durable sink
- Easy to Clean: Ceramic Plus finishing polish keeps stains like tea and red wine at bay, allowing them to be wiped away with only soap and water
- Villeroy and Boch: Franke's Cisterna fireclay sinks are handcrafted and designed in partnership with Villeroy and Boch, a world-renowned premium porcelain and ceramic producer
- Overall Dimensions: 17.5-in left-to-right x 17.5-in front-to-back is great for replacing most standard size prep sinks.
- Bowl Internal Dimensions: 15.4-in. left-to-right x 15.4-in front-to-back x 7.6-in deep,
- Installation Requirements: Fits minimum cabinet size of 21-in with undermount installation
- Installation: Professional installation required for undermount sink
- Excellent Warranty: Franke stands behind this product with a Limited Lifetime Warranty
- Accessories (sold separately): Sink bottom protection grid CK15-36C, cutting board OA-40S, universal roller mat UV-36RM, strainer basket 906/906SN (satin nickel)
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Collection:
- Cisterna
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- No
- Length:
- 17-1/2 in
- Material:
- Ceramic
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Square
- Sink Bowl Size:
- 15-3/8 in x 15-3/8 in x 7-7/8 in
- Sink Depth:
- 8-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17-1/2 in x 17-1/2 in
- Width:
- 17-1/2 in