3-1/2 in. Plastic Basket Strainer
Colorline 3-1/2 in. Plastic Basket Strainer
Frequently Purchased Together
Product Details
Product Details
- Color Protection: Waste kit is full body colored, not coated, and features a UV additive that ensures it does not fade or discolor and maintains its beauty
- Durable Construction: Every Color line accessory is made to withstand high temperatures, and is scratch and stain resistant, easy to clean and food contact safe
- Sophisticated Options: Offered in six finish options to coordinate with many design options
- High Standard of Hygiene: Each Color line accessory is treated with antimicrobial Sanitized®, which helps reduce bacteria
Documents
Specifications
- Collection:
- Colorline
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Champagne
- Drain Diameter:
- 3-1/2 in
- Material:
- Plastic
- Origin:
- Global
- Strainer Size:
- 3-1/2 in