This product requires certification to purchase.

22-1/2 x 15-3/8 in. Stainless Steel Basin Rack

Franke

Cube 22-1/2 x 15-3/8 in. Stainless Steel Basin Rack

  • Fast #
  • Part #FCU2336S
  • Item #8514224
  • Manufacturer Part #CU23-36S
5 out of 5 Customer Rating
Brand image
Franke

Cube 22-1/2 x 15-3/8 in. Stainless Steel Basin Rack

  • Fast #
  • Part #FCU2336S
  • Item #8514224
  • Manufacturer Part #CU23-36S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable Rust Resistant Construction: Stainless steel construction with rubber feet to elevate grid and prevent slipping
  • Sink Protection: Sink grids provide a solid surface for washing dishes while protecting the base of the sink from scratches.
  • For use with Franke Cube Sink model: CUX11023
  • Dishwasher Safe
  • Requires Certification

Specifications

Brand Model Compatibility:
CUX11023
Collection:
Cube
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear
Height:
15-19/50 in
Length:
22-1/2 in
Material:
Stainless Steel
Product Type:
Grid
Shape:
Rectangular
Size:
22-1/2 in x 15-19/50 in
UPC:
039487163687
Weight:
3.2 lb
Width:
22-1/2 in