This product requires certification to purchase.

24-1/5 x 15-3/8 in. Bottom Grid for CUX11025 Kitchen Sink in Stainless Steel

You last purchased this on
 
Franke

Cube 24-1/5 x 15-3/8 in. Bottom Grid for CUX11025 Kitchen Sink in Stainless Steel

  • Fast #
  • Part #FCU2536S
  • Item #7289142
  • Manufacturer Part #CU25-36S
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Cube 24-1/5 x 15-3/8 in. Bottom Grid for CUX11025 Kitchen Sink in Stainless Steel

  • Fast #
  • Part #FCU2536S
  • Item #7289142
  • Manufacturer Part #CU25-36S
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Design & Style: Protect the bottom of your sink and add functionality to your kitchen workspace with Franke's sleek, stainless steel kitchen sink grid
  • Quality & Durability: Resilient stainless steel construction with PVC feet provide a stable base that reduces sink scratches and designed to fit perfectly with the Franke Integrated Ledge System
  • Reduces Sink Scratches: The grid's elevation helps ensure protection for your sink bottom, protecting it against scratches
  • Multi-functional: Use to dry dishes, rinse fruits and vegetables, thaw food or as a cooling rack
  • Overall Dimensions: 24.22-in left-to-right x 15.4-in front-to-back
  • Excellent Warranty: Franke stands behind this product with a 1 Year Warranty
  • Compatibility: UV-36RM, 906P-C, 906P-SN, 906, 906SN, 903, CUX11025
  • Requires Certification

Specifications

Brand Model Compatibility:
CUX11025 Kitchen Sink
Collection:
Cube
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
15-3/8 in
Drain Location:
Rear
Height:
1-2/5 in
Length:
24-11/50 in
Material:
Stainless Steel
Shape:
Rectangular
Width:
15-3/8 in