This product requires certification to purchase.

28-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Satin Stainless Steel

You last purchased this on
 
Franke

Cube 28-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Satin Stainless Steel

  • Fast #
  • Part #FCUX11027
  • Item #7059786
  • Manufacturer Part #CUX11027
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Cube 28-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Satin Stainless Steel

  • Fast #
  • Part #FCUX11027
  • Item #7059786
  • Manufacturer Part #CUX11027
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 9" deep bowls maximizes sink capacity to complete tasks with ease.
  • 18-gauge stainless steel
  • Modern design with tight 12mm corner radius
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Fits Minimum Cabinet Size 33"
  • Int. Dimensions - 27" x 16.13", Int. Depth (Bowl 1) - 9"
  • Ext. Dimensions - 28.5" x 17.75"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Cube
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
28-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
27 in x 16-1/8 in x 7-7/8 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
Width:
17-3/4 in