31-9/16 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Cube 31-9/16 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Frequently Purchased Together
Product Details
Product Details
- Design and Style: Franke's Cube sink series boasts a minimalist, linear look with 12mm tight radius corners and is a perfect compliment to a modern or transitional kitchen aesthetic
- Exceptional Quality and Durability: Made of high quality 18-gauge, commercial-grade T304 stainless steel and available in a variety of size and configuration options, it’s the perfect partner for the serious home chef
- Ultra-Quiet: Sound-dampening pads reduce excess noise from running water and disposal vibration
- Heat Insulation: Insulated stainless steel minimizes heat escaping from the bowl, keeping water warmer for longer
- Overall Dimensions: 31.5-in left-to-right x 17.75-in front-to-back x 9-in deep
- Int. Dimensions - 30" x 16.13", Int. Depth (Bowl 1) - 9", Int. Depth (Bowl 2) - 9"
- Fits Minimum Cabinet Size 36"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Cube
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Length:
- 31-9/16 in
- Material Type:
- T304
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 18-1/8 in x 16-1/8 in x 9 in
- Sink Bowl Size, Right:
- 11 in x 16-1/8 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Width:
- 17-3/4 in