This product requires certification to purchase.

31-9/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Satin

You last purchased this on
 
Franke

Cube 31-9/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Satin

  • Fast #
  • Part #FCUX11030
  • Item #7059840
  • Manufacturer Part #CUX11030
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Cube 31-9/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Satin

  • Fast #
  • Part #FCUX11030
  • Item #7059840
  • Manufacturer Part #CUX11030
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Design and Style: Franke's Cube sink series boasts a minimalist, linear look with 12mm tight radius corners and is a perfect compliment to a modern or transitional kitchen aesthetic
  • Exceptional Quality and Durability: Made of high quality 18-gauge, commercial-grade T304 stainless steel and available in a variety of size and configuration options, it’s the perfect partner for the serious home chef
  • Ultra-Quiet: Sound-dampening pads reduce excess noise from running water and disposal vibration
  • Heat Insulation: Insulated stainless steel minimizes heat escaping from the bowl, keeping water warmer for longer
  • Overall Dimensions: 31.5-in left-to-right x 17.75-in front-to-back x 9-in deep
  • Int. Dimensions - 30" x 16.13", Int. Depth (Bowl 1) - 9"
  • Fits Minimum Cabinet Size 36"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Cube
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
31-9/16 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
30 in x 16-1/8 in x 9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
17-3/4 in