This product requires certification to purchase.

Bottom Grid for Franke Consumer Products CUX11021 Sink in Stainless Steel

You last purchased this on
 
Franke

Cube Bottom Grid for Franke Consumer Products CUX11021 Sink in Stainless Steel

  • Fast #
  • Part #FCU2136S
  • Item #7060050
  • Manufacturer Part #CU21-36S
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Cube Bottom Grid for Franke Consumer Products CUX11021 Sink in Stainless Steel

  • Fast #
  • Part #FCU2136S
  • Item #7060050
  • Manufacturer Part #CU21-36S
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Design & Style: Protect the bottom of your sink and add functionality to your kitchen workspace with Franke's sleek, stainless steel kitchen sink grid
  • Quality & Durability: Resilient stainless steel construction with PVC feet provide a stable base that reduces sink scratches and designed to fit perfectly with the Franke Integrated Ledge System
  • Reduces Sink Scratches: The grid's elevation helps ensure protection for your sink bottom, protecting it against scratches
  • Multi-functional: Use to dry dishes, rinse fruits and vegetables, thaw food or as a cooling rack
  • Overall Dimensions: 20.2-in left-to-right x 15.4-in front-to-back
  • Excellent Warranty: Franke stands behind this product with a 1 Year Warranty
  • Compatibility: UV-36RM, 906P-C, 906P-SN, 906, 906SN, 903, CUX11021
  • Requires Certification

Specifications

Brand Model Compatibility:
CUX11021 Sink
CARB OTC LEED Compliant:
No
Collection:
Cube
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
IAPMO Listed:
No
Length:
15-1/2 in
Material:
Stainless Steel
Product Type:
Grid
Shape:
Rectangular
Size:
15-1/2 in x 20-1/2 in
Width:
20-1/2 in