Bottom Sink Grid in Stainless Steel
EuroPro Bottom Sink Grid in Stainless Steel
Product Details
Product Details
- Coated stainless steel construction with PVC feet to elevate grid and prevent slipping
- Designed to completely cover the base of the sink with an opening for convenient access to the drain
- Custom sized for Franke EuroPro GNX11028
- Provides an elevated surface to dry dishes or prep food
- Dimensions - 25-7/8" x 17-7/8"
- 1 year warranty
- *Please note - extremely hot temperatures will damage the coated finish, not recommended for use as a trivet
Documents
Specifications
- Brand Model Compatibility:
- GNX11028 Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- EuroPro
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 24-3/4 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 24-3/4 in x 17-7/8 in
- Width:
- 17-7/8 in