Hose for FF-200, FF-300, FF-600, FF-700 and OE-900
Hose for FF-200, FF-300, FF-600, FF-700 and OE-900
Product Details
Product Details
- Franke 65.131 Replacement Kitchen Faucet Pullout Flexible Hose
-
Lead Law Compliant, Not Certified
Specifications
- Brand Model Compatibility:
- FF200, FF-200, FF-300, FF-600, FF-700, FF-1200, FF3000, OE-300, OE-900
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Hose
- Fitting Sizes:
- 21/32 in x 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 50 in
- Material:
- Plastic
- NSF Certified:
- No