This product requires certification to purchase.

1.1 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Single Lever Handle in Polished Chrome

This product has been replaced by

Franke Polished Chrome 1 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle
Franke 1 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Polished Chrome
Manufacturer Part #LB6200C
You last purchased this on
 
Franke

Farm House 1.1 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #FLB6200
  • Item #4807191
  • Manufacturer Part #LB6200
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Franke Polished Chrome 1 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle
Franke 1 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Polished Chrome
Manufacturer Part #LB6200C
Franke

Farm House 1.1 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #FLB6200
  • Item #4807191
  • Manufacturer Part #LB6200
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sanitized built-in protective barrier fights bacteria, even between cleaning cycles
  • Scratch, stain and heat resistant for all of your tough jobs
  • 8-inch deep bowl
  • Granite construction in a graphite finish
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Farm House
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Faucet Height:
9-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.1 gpm
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
6-1/4 in
Spout Reach:
4-3/4 in
Spout Type:
Gooseneck
UL Listed:
No