This product requires certification to purchase.

30-1/8 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

Franke

Farm House 30-1/8 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #FFHK71030WH
  • Item #4100328
  • Manufacturer Part #FHK710-30WH
3.5 out of 5 Customer Rating
Brand image
Franke

Farm House 30-1/8 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #FFHK71030WH
  • Item #4100328
  • Manufacturer Part #FHK710-30WH
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Farm House Design: Franke's fireclay apron front farmhouse sinks boasting wide and deep bowls, are bold in style with a vintage appeal, both transitional and traditional in design and offer a smooth polished finish that's both durable and naturally quiet
  • Quality and Durability: Made from liquid ceramic consisting of quartz, china clay and kaolin, Franke's fireclay sinks undergo a thorough refinement and firing process resulting in a beautifully smooth and hard-wearing, highly durable sink
  • Apron Front Functionality: Apron front sinks are installed just under the level of your countertop making it easy to wipe water from the counter straight into the sink and offer a reversible front mount option of fluted or smooth side exposure
  • Easy to Clean: A dirt repellent permanent finish keeps stains like tea and red wine at bay, allowing them to be wiped away with only soap and water
  • Overall Dimensions: 30.1-in left-to-right x 20-in front-to-back x 10.1-in deep, due to the nature of the fireclay manufacturing process, each sink produced will varydimensionally
  • Bowl Interior Dimensions:28.13- in left-to-right x 18.25-in x 9.2-in deep, due to the nature of the fireclay manufacturing process, each sink produced will varydimensionally
  • Installation: Undermount, professional installation recommended for undermount sink, most standard sized cabinets can be modified to support farmhouse sinks
  • Installation Requirements: Fits minimum cabinet size of 33-in, template included
  • Excellent Warranty: Franke stands behind this product with a Limited Lifetime Warranty
  • Compatibility: Accessories sold separately, Bottom grid FK30-36S, Cutting board OA-40S, Strainer basket chrome 906, satin nickel 906-SN or white 900-P
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Farm House
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-1/2 in
IAPMO Listed:
No
Length:
30-1/8 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
28-1/8 in x 18-1/4 in x 9-3/16 in
Sink Depth:
10-1/8 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
26 in - 30.99 in
UPC:
039487143269
Width:
20 in