Frequently Purchased Together
Product Details
Product Details
- Franke Little Butler Chiller Tank installs under your sink to provide cold water from your POU faucet the moment you need it
- Takes up little cabinet space - 15 Inches tall x 11 inches wide x 9 inches deep
- Chills up to 1 gallon of water per hour
- Pair with faucets in the Franke filtration line for a consistent look throughout the kitchen
- Add a Franke under-the-sink water filtration system to improve taste, color and health of your water
- Franke stands behind this product by offering a 1-year warranty
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 42, ANSI 53, ANSI 61, ANSI 372, ANSI AB1953
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 14-3/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10-1/2 in
- Material:
- Brass
- NSF:
- NSF 42, NSF 53, NSF 61, NSF 372, NSF AB1953
- NSF Certified:
- Yes
- Width:
- 14-11/16 in