Frequently Purchased Together
Product Details
Product Details
- Franke filter cartridges consist of a ceramic outer shell and an enclosed activated carbon block core
- Multi-stage filtration technology that filters out unwanted particles, letting cleaner water flow through your faucet and improving water quality
- Reduces Chlorine, Particulate & Turbidity, Cysts (Cryptosporidium) and Lead
- Certified by NSF international against NSF/ANSI Standards 42 & 53
- Ceramic outer layer with an activated carbon core
- Replace every 6 months or 600 gallons - Can be monitored with the FM100 module (sold separately)
- For use with Franke water filtration canister FRXSH
- 5 year warranty
Specifications
- ANSI:
- ANSI 42, ANSI 53
- Capacity:
- 600 gal
- Cartridge Type:
- Ceramic Disc
- Contaminant Removal:
- Chlorine Taste, Chlorine Odor, Cysts, Lead
- Diameter:
- 2-3/4 in
- Filter Life (Months):
- 6 mo
- Filtering Material:
- Yes
- Fits Model:
- LB-2000, TFB-300, TFN-400, TFC-400, TFC-300, TFS-300, TFT-300, TFT-400, DW-100
- Flow Rate:
- 0.5 gpm
- Height:
- 9-3/4 in
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes