Bottom Grid for Franke Consumer Products FHK710-30 Sink
Fireclay Bottom Grid for Franke Consumer Products FHK710-30 Sink
Frequently Purchased Together
Product Details
Product Details
- Durable stainless steel construction with PVC feet to elevate grid and prevent slipping
- Designed to completely cover the base of the sink with an opening for convenient access to the drain
- Custom sized for Franke Farm House FHK710-30
- Provides an elevated surface to dry dishes or prep food
- Dimensions - 21-1/8" x 16-7/8"
- 1 year warranty
Documents
Specifications
- Brand Model Compatibility:
- FHK710-30 Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Fireclay
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 27-3/8 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 27-3/8 in x 17-1/8 in
- Width:
- 17-1/8 in