This product requires certification to purchase.

13-3/4 x 18-3/4 in. Undermount Stainless Steel Bar Sink

You last purchased this on
 
Franke

Grande 13-3/4 x 18-3/4 in. Undermount Stainless Steel Bar Sink

  • Fast #
  • Part #FGDX11012
  • Item #4443148
  • Manufacturer Part #GDX11012
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Grande 13-3/4 x 18-3/4 in. Undermount Stainless Steel Bar Sink

  • Fast #
  • Part #FGDX11012
  • Item #4443148
  • Manufacturer Part #GDX11012
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Artistic Style: Soft, wide corners and a lustrous satin finish make Grande a statement of beauty in your kitchen
  • Quality and Durability: Manufactured from strong 18-gauge stainless steel for lasting durability
  • Ultra Quiet: Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Spacious Bowls: Grande sinks boast a large bowl for your prep, utility or bar sink
  • Ext. Dimensions - 13.75" x 18.75"
  • Int. Dimensions - 12" x 17", Int. Depth (Bowl 1) - 8"
  • Fits Minimum Cabinet Size 18"
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Grande
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Length:
13-3/4 in
Number of Bowls:
1
Number of Holes:
No Hole
Sink Depth:
8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
13-3/4 in x 18-3/4 in
Width:
18-3/4 in