This product requires certification to purchase.

16-3/4 in. Undermount Stainless Steel Single Bowl Kitchen Sink

Franke

Grande 16-3/4 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #FGDX11015
  • Item #4443149
  • Manufacturer Part #GDX11015
5 out of 5 Customer Rating
Brand image
Franke

Grande 16-3/4 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #FGDX11015
  • Item #4443149
  • Manufacturer Part #GDX11015
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Artistic Style: Soft, wide corners and a lustrous satin finish make Grande a statement of beauty in your kitchen
  • Quality and Durability: Manufactured from strong 18-gauge stainless steel for lasting durability
  • Ultra Quiet: Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Spacious Bowls: Grande sinks boast an extra large 9-in deep bowl for easier handling of pots, pans and utensils
  • Int. Dimensions - 15" x 17", Int. Depth (Bowl 1) - 9"
  • Fits Minimum Cabinet Size 21"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Grande
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
16-3/4 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
15 in x 17 in x 9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
UPC:
662785019297
Width:
18-3/4 in