This product requires certification to purchase.

24-3/4 in. Undermount Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
Franke

Grande 24-3/4 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #FGDX11023
  • Item #4443151
  • Manufacturer Part #GDX11023
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Grande 24-3/4 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #FGDX11023
  • Item #4443151
  • Manufacturer Part #GDX11023
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The simplicity of shape, the functionality of a flat surface and the convenience of wide corners for easy cleaning creates the perfect sink
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Grande
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
24-3/4 in
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
23 in x 17 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Width:
18-3/4 in