This product requires certification to purchase.

18-1/2 in. Sink Bottom Grid in Stainless Steel

You last purchased this on
 
Franke

Kubus 18-1/2 in. Sink Bottom Grid in Stainless Steel

  • Fast #
  • Part #FKB2136S
  • Item #4807197
  • Manufacturer Part #KB21-36S
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Kubus 18-1/2 in. Sink Bottom Grid in Stainless Steel

  • Fast #
  • Part #FKB2136S
  • Item #4807197
  • Manufacturer Part #KB21-36S
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 74
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Design & Style: Protect the bottom of your sink and add functionality to your kitchen workspace with Franke's sleek, stainless steel kitchen sink grid
  • Quality & Durability: Resilient stainless steel construction with PVC feet provide a stable base that reduces sink scratches and designed to fit perfectly with the Franke Integrated Ledge System
  • Reduces Sink Scratches: The grid's elevation helps ensure protection for your sink bottom, protecting it against scratches
  • Multi-functional: Use to dry dishes, rinse fruits and vegetables, thaw food or as a cooling rack
  • Overall Dimensions: 20.25-in left-to-right x 14.5-in front-to-back
  • Excellent Warranty: Franke stands behind this product with a one year warranty
  • Compatibility: KBX11021, KBX12039, KBX12043 and KBX160 sinks
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
KBX11021, KBX12039, KBX12043 and KBX160
CARB OTC LEED Compliant:
No
Collection:
Kubus
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
IAPMO Listed:
No
Length:
20 in
Material:
Stainless Steel
Product Type:
Grid
Shape:
Rectangular
Size:
20 in x 14 in
Width:
14 in