This product requires certification to purchase.

*NLA LOTION DISP PN

You last purchased this on
 
Franke

Logik *NLA LOTION DISP PN

  • Fast #
  • Part #F902PN
  • Item #3460695
  • Manufacturer Part #902-PN
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Logik *NLA LOTION DISP PN

  • Fast #
  • Part #F902PN
  • Item #3460695
  • Manufacturer Part #902-PN
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The dispenser refills from above, eliminating the need to remove the dispenser from the counter
  • 12-oz container for hand soap, detergent or lotion
  • Designed to match the Planar 8 line of kitchen faucets
  • 1-1/8-inch hole required for installation
  • Unapologetic polished nickel finish ties your kitchen design together
  • Franke stands behind this product with a limited lifetime warranty. Finish carries a 5 year warranty.
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
Brand Model Compatibility:
FRCNSTR-DUO-1, FRCNSTR-DUO-2, FRCNSTR100, FM100, HT-100, HT-250, HT-300
Collection:
Logik
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
3-1/5 in
Length:
2 in
Material:
Brass
Spout Height:
3 in