27-5/8 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White
Manor House 27-5/8 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White
Frequently Purchased Together
Product Details
Product Details
- Country Chic Design: Franke's fireclay apron front farmhouse sinks are bold in style, traditional in design and offer a smooth polished finish that's both durable and easy to clean
- Quality and Durability: Made from liquid ceramic consisting of quartz, china clay and kaolin, Franke's fireclay sinks undergo a thorough refinement and firing process resulting in a beautifully smooth and hard-wearing, highly durable sink
- Apron front functionality: Apron front sinks are installed just under the level of your countertop making it easy to wipe water from the counter straight into the sink
- Easy to Clean: A dirt repellent finishing polish keeps stains like tea and red wine at bay, allowing them to be wiped away with only soap and water
- Overall Dimensions: 27.1-in left-to-right x 19.9-in front-to-back is great for replacing most standard size kitchen sinks.
- Bowl Internal Dimensions: 25.6-in left-to-right x 16.1-in front-to-back x 7.1-in deep
- Installation: Professional installation required for undermount sink, most standard cabinets can be modified to support farmhouse sinks
- Installation Requirements: Fits minimum cabinet size of 30-in, template included
- Excellent Warranty: Franke stands behind this product with a Limited Lifetime Warranty
- Accessories sold separately: Bottom sink protection grid MK28-36C, Cutting board OA-40S, Strainer basket 906/906SN
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Manor House
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- No
- Length:
- 27-5/8 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 25-5/8 in x 16-1/8 in x 7-1/8 in
- Sink Depth:
- 7-7/8 in
- Sink Installation Type:
- Farmhouse, Dual Mount
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30.99 in
- Width:
- 19-3/4 in