Bottom Grid for Franke Consumer Products MHK110-28 Sink
Manor House Bottom Grid for Franke Consumer Products MHK110-28 Sink
Frequently Purchased Together
Product Details
Product Details
- Coated stainless steel construction with rubber feet to elevate grid and prevent slipping
- Designed to completely cover the base of the sink
- Custom fit for Franke Manor House MHK110-28
- *Please note - extremely hot temperatures will damage the coated finish, not recommended for use as a trivet
Documents
Specifications
- Brand Model Compatibility:
- MHK110-28
- CARB OTC LEED Compliant:
- No
- Collection:
- Manor House
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 25-1/4 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 25-1/4 in x 16 in
- Width:
- 16 in