17-5/16 x 18-7/8 in. Stainless Steel Roller Mat
Maris 17-5/16 x 18-7/8 in. Stainless Steel Roller Mat
Frequently Purchased Together
Product Details
Product Details
- Versatile Accessory: A wonderful accessory with a host of applications, from a dish drainer to a trivet, or creating an elevated workspace that is perfect for rinsing fruits and vegetables.
- Easy Storage: Roll it out when you're ready. When you don't need it, just roll it up and store.
- Durable stainless steel construction
- Food safe
- Overall Dimensions: 18.88 in left-to-right x 17.31-in front-to-back
Documents
Specifications
- Brand Model Compatibility:
- MAG11031OW, MAG61031OW
- Collection:
- Maris
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 18-7/8 in
- Material:
- Stainless Steel
- Product Type:
- Roller Mat
- Shape:
- Rectangular
- Size:
- 17-5/16 in x 18-7/8 in
- Weight:
- 3 lb
- Width:
- 17-5/16 in