17-5/16 x 19-11/16 in. No Hole Dual Mount Granite Bar Sink in Champagne
Maris 17-5/16 x 19-11/16 in. No Hole Dual Mount Granite Bar Sink in Champagne
Frequently Purchased Together
Product Details
Product Details
- Exceptionally hygienic: Franke granite is treated with sanitized - incorporating silver ions within the material to reduce bacteria and microbe growth by 99%, protecting you and your loved ones
- Elegance that endures: Scratch and stain resistant granite is engineered to perform. Durable and beautiful, your sink will retain its elegance for years to come
- Color that lasts: Franke granite features enhanced UV protection that keeps the color from fading and ensures the sink's elegance will last for years to come
- Rear drain: Maximizes the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink
- Dual mount installation: Provides the versatility of undermount installation for an edgeless finish or top mount installation with the rim extending over the countertop
- Pre-scored faucet holes: Provides the freedom to choose a faucet style and accessories to meet your needs
- Exterior dimension: 17.3-in left-to-right x 19.7-in front-to-back
- Interior dimension: 15.4-in. left-to-right x 15.75-in. front-to-back x 7.8-in. deep
- Minimum cabinet size: 18-in for top mount installation; 21-in for undermount installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Maris
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Champagne
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 17-5/16 in
- Material:
- Stone
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Square
- Sink Bowl Size:
- 15-5/16 in x 15-5/8 in
- Sink Depth:
- 7-22/25 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Granite
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17-5/16 in x 19-11/16 in
- Width:
- 19-11/16 in