This product requires certification to purchase.

MARIS TM GRN OYSTER SGL 27CAB

Franke

Maris MARIS TM GRN OYSTER SGL 27CAB

  • Fast #
  • Part #FMAG61023ADAOYS
  • Item #10039640
  • Manufacturer Part #MAG61023ADA-OYS
5 out of 5 Customer Rating
Brand image
Franke

Maris MARIS TM GRN OYSTER SGL 27CAB

  • Fast #
  • Part #FMAG61023ADAOYS
  • Item #10039640
  • Manufacturer Part #MAG61023ADA-OYS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Multi-functional Sink: With our easy-to-use integrated ledge system, you'll accomplish more with your sink while making the most of your surrounding counter space. Custom-fit cutting boards, roller mats and colanders are designed to keep all your kitchen tasks within reach. (Accessories sold separately).
  • Functional design: This sink features a 5-in shallow ADA-compliant bowl depth and rear drain placement that creates an accessible work area for individuals with limited mobility.
  • Exceptionally Hygienic: Franke granite is treated with Sanitized - incorporating silver ions within the material to reduce bacteria and microbe growth by 99%, protecting you and your loved ones.
  • Elegance That Endures: Franke granite sinks are crafted from 80% quartz and 20% hard acrylic resin, providing exceptional durability and resistance to stains and scratches. Additionally, the sink can withstand temperatures over 500F, ensuring reliable performance for various tasks.
  • Color That Lasts: Franke granite features enhanced UV protection that keeps the color from fading and ensures the sink's elegance will last for years to come.
  • Pre-Scored Faucet Holes: Provides the freedom to choose a faucet style and accessories to meet your needs.
  • Exterior Dimensions: 25-in left-to-right x 22-in front-to-back
  • Interior Dimensions: 23.5-in. left-to-right x 16.7-in. front-to-back x 5-in. deep
  • Minimum Cabinet Size: 27-in.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Maris
Color Finish Category:
Neutrals
Color Finish Name:
Oyster
Drain Location:
Rear
Drain Opening:
3-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Sink Depth:
5 in
Sink Installation Type:
Drop-in
Sink Material:
Granite
Sink Size, Overall:
25 in x 22 in