Metal Air Switch Controller in Black
Metal Air Switch Controller in Black
Frequently Purchased Together
Product Details
Product Details
- Add Functionality: Air switches require this controlling unit and provide simple installation with an existing outlet
- Ideal for Island Sinks: Mounts under your sink and connects to an existing electrical outlet
- Coordinating Air Switches: Full range of round and square designs available in 5 finishes to ensure the right match for your Franke kitchen sink
- Compatibility: For use with all Franke continuous feed waste disposers and requires Franke controller WD9088
- Available Franke Components: WD3428C, WD930CH, WD9088, FWDJ125, FWDJ50, FWDJ75, WDJ33, WDJ50, WDJ75
- 1 Year Warranty: Built to last and backed by excellent warranty coverage
Recommended Accessories
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 5-1/2 in
- Material:
- Metal
- Product Type:
- Air Switch Controller
- Size:
- 5-7/8 in x 5-7/8 in