Solid Wood Cutting Board
Oceania Solid Wood Cutting Board
Frequently Purchased Together
Product Details
Product Details
- Solid wood construction
- Measures 14 1/2" x 21 7/8"
- Compatible with Franke Manor House, Oceania, Professional, Cisterna, Farm House, Orca, and Prestige sinks.
Documents
Specifications
- Collection:
- Oceania
- Color Finish Category:
- Browns
- Color Finish Name:
- Wood
- Height:
- 2 in
- Length:
- 22 in
- Material:
- Wood
- Size:
- 21-7/8 in x 14-1/2 in
- Width:
- 14-1/2 in