This product requires certification to purchase.

30-33/50 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Silk

You last purchased this on
 
Franke

Orca 2.0 30-33/50 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Silk

  • Fast #
  • Part #FOR2X110S
  • Item #10039687
  • Manufacturer Part #OR2X110-S
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Orca 2.0 30-33/50 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Silk

  • Fast #
  • Part #FOR2X110S
  • Item #10039687
  • Manufacturer Part #OR2X110-S
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Silk Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kitchen essentials: Custom-fit accessories (sold separately) make cooking and food preparation more exciting. All the tools needed integrate seamlessly with the sink to simplify all the jobs in the kitchen
  • Flat and easy: The removable drain cover conceals the drain for a seamless flat bowl surface, so you can clean the inside of your sink as easily as you would wipe a table
  • Double bowl-in-one: Get the benefit of having a double bowl sink with the shelf grid roller mat (sold separately). The grid allows the sink to have one side with a raised work surface and the other side open, providing two separate work areas
  • Deep capacity bowl: A large deep bowl makes it easy to clean large cookware items and minimizes splashing, offering the form and function you expect from your sink
  • Exterior dimension: 30.69-in. left-to-right x 20.06-in. front-to-back
  • Interior dimension: 29.5-in. left-to-right x right side; 18.88-in. front-to-back, Left side;15.62-in. front-to-back x 9.06-in. deep
  • Minimum cabinet size: 33-in
  • Accessories included: Drain cover (1), 3.5" polished sink strainer assembly (1)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.5
Collection:
Orca 2.0
Color Finish Category:
Stainless Steel
Color Finish Name:
Silk
Drain Location:
Rear
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
30-33/50 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
29-1/2 in x 18-87/100 in x 9-1/20 in
Sink Depth:
9-3/50 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
20-3/100 in