This product requires certification to purchase.

22 x 15 in. Left Hand Sink Bottom Grid in Stainless Steel

You last purchased this on
 
Franke

Orca 22 x 15 in. Left Hand Sink Bottom Grid in Stainless Steel

  • Fast #
  • Part #FOC31SLH
  • Item #4067478
  • Manufacturer Part #OC-31S-LH
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Orca 22 x 15 in. Left Hand Sink Bottom Grid in Stainless Steel

  • Fast #
  • Part #FOC31SLH
  • Item #4067478
  • Manufacturer Part #OC-31S-LH
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Creates a multi-level work space for draining dishes and glasses or prepping food.
  • Holds up to 40lbs
  • For use with Franke Orca Granite and Stainless Steel sinks
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
ORX-110 Orca Left Basin Bottom Grid Sink Rack
CARB OTC LEED Compliant:
No
Collection:
Orca
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
IAPMO Listed:
No
Length:
15-1/16 in
Material:
Stainless Steel
Product Type:
Grid
Shape:
Rectangular
Size:
15-1/16 in x 18-3/8 in
Width:
18-3/8 in