This product requires certification to purchase.

30-11/16 in x 20-11/16 in No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Silk

You last purchased this on
 
Franke

Orca 30-11/16 in x 20-11/16 in No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Silk

  • Fast #
  • Part #FOR2X110WKC
  • Item #9888624
  • Manufacturer Part #OR2X110-WKC
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Orca 30-11/16 in x 20-11/16 in No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Silk

  • Fast #
  • Part #FOR2X110WKC
  • Item #9888624
  • Manufacturer Part #OR2X110-WKC
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Work center Sink: Comes with everything you need for a fully equipped kitchen sink workstation, including a stainless steel bottom grid, a wood cutting board with a built-in colander, a roller mat shelf grid, a wire basket, a drain cover, and a strainer assembly.
  • Efficient Prep Zone: Orca 2.0 cutting board and colander take care of everyday tasks, including chopping, washing, slicing, and peeling directly over the sink.
  • Clean-up Zone: Use the shelf grid as a drying rack and still have plenty of bowl space for washing dishes.
  • Flat and Easy: The removable drain cover conceals the drain for a seamless flat bowl surface, so you can clean the inside of your sink as easily as you would wipe a table
  • Double Bowl-in-One: Get the benefit of having a double bowl sink with the shelf grid roller mat. The grid allows the sink to have one side with a raised work surface and the other side open, providing two separate work areas
  • Deep Capacity Bowl: A large deep bowl makes it easy to clean large cookware items and minimizes splashing, offering the form and function you expect from your sink.
  • Rear Drain & Drain Cover: The removable square drain cover conceals the round 3.5" drain for a seamless bowl surface while providing a flat bottom surface to allow for a more usable workspace. Square drain cover included.
  • Exterior Dimensions: 30.69 in left to right x 20.06 in front to back
  • Interior Dimensions: 29.5 in. left to right x Right side; 18.88 in front to back, Left side;15.62 in front to back x 9.06 in deep
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Orca
Color Finish Category:
Stainless Steel
Color Finish Name:
Silk
Drain Location:
Offset
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Length:
30-11/16 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
29-1/2 in x 18-7/8 in x 9-1/16 in
Sink Depth:
9-3/50 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
20-11/16 in