This product requires certification to purchase.

Bottom Grid for Franke Consumer Products ORK110 Sink

You last purchased this on
 
Franke

Orca Bottom Grid for Franke Consumer Products ORK110 Sink

  • Fast #
  • Part #FOK36C
  • Item #3460638
  • Manufacturer Part #OK-36C
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Orca Bottom Grid for Franke Consumer Products ORK110 Sink

  • Fast #
  • Part #FOK36C
  • Item #3460638
  • Manufacturer Part #OK-36C
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 70
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Coated stainless steel construction with rubber feet to elevate grid and prevent slipping
  • Designed to completely cover the base of the sink
  • Custom fit for Franke Orca Fireclay ORK110
  • *Please note - extremely hot temperatures will damage the coated finish, not recommended for use as a trivet
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
ORK110 Sink
CARB OTC LEED Compliant:
No
Collection:
Orca
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
Height:
1-1/2 in
IAPMO Listed:
No
Length:
14 in
Material:
Stainless Steel
Product Type:
Grid
Shape:
Rectangular
Size:
14 in x 24-1/4 in
Width:
24-1/4 in