This product requires certification to purchase.

16-7/8 in. Undermount Stainless Steel Single Bowl Kitchen Sink

Franke

Peak 16-7/8 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #FPKX11016
  • Item #4109608
  • Manufacturer Part #PKX11016
4.5 out of 5 Customer Rating
Brand image
Franke

Peak 16-7/8 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #FPKX11016
  • Item #4109608
  • Manufacturer Part #PKX11016
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Modern Minimalist Style: Peak stainless steel sinks boast clean lines, tight near zero radius corners, a square drain cover and a strikingly radiant finish, making it a bold, modern statement for your high-end kitchen
  • Exceptional Quality and Durability: Hand-made from top quality 16-gauge, commercial-grade stainless steel and built to withstand heat, acid and corrosion
  • Ultra-Quiet: Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Franke Integral Ledge System: Peak series sinks are specially designed with a patented, integrated ledge system to support optional accessories, such as shelf grids, cutting boards and colanders, turning your sink into an ergonomic workstation
  • Fits Minimum Cabinet Size 21"
  • Int. Dimensions - 15.75" x 16.5", Int. Depth (Bowl 1) - 9.63"
  • Ext. Dimensions - 14.56" x 17.75"
  • Franke stands behind the quality of this product with a limited lifetime warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Peak
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
No
Length:
16-7/8 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
15-3/4 in x 16-1/2 in x 9-5/8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Width:
17-3/4 in