17-1/8 in. Cutting Board
Peak 17-1/8 in. Cutting Board
Frequently Purchased Together
Product Details
Product Details
- Design & Style: Naturally beautiful with a spacious surface, this solid wood cutting board for Franke Peak sinks not only adds style to your kitchen workspace, but additional functionality
- Quality & Durability: Solid wood construction not only gives this cutting board strength and durability, it also is gentle on knives and long lasting
- Functionality: Peak's custom fit cutting boards sit on the top edge of the sink and designed with an outer groove to manage liquids and minimize runoff
- Overall Dimensions: 17.25-in left-to-right x x 14.5-in front-to-back
- Warranty: Built to last and backed by an excellent 1 year warranty coverage
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Peak
- Color Finish Category:
- Browns
- Color Finish Name:
- Wood
- Dishwasher Safe:
- No
- GSA Approved:
- No
- Height:
- 7/8 in
- IAPMO Listed:
- No
- Length:
- 17-1/4 in
- Material:
- Wood
- Size:
- 17-1/8 in x 14-3/8
- Width:
- 17-1/8 in