This product requires certification to purchase.

18-3/4 in. Undermount Composite Single Bowl Kitchen Sink in Polar White

You last purchased this on
 
Franke

Peak 18-3/4 in. Undermount Composite Single Bowl Kitchen Sink in Polar White

  • Fast #
  • Part #FPKG11031PWT
  • Item #9316982
  • Manufacturer Part #PKG11031PWT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Peak 18-3/4 in. Undermount Composite Single Bowl Kitchen Sink in Polar White

  • Fast #
  • Part #FPKG11031PWT
  • Item #9316982
  • Manufacturer Part #PKG11031PWT
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polar White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sanitized®: Our integrated antimicrobial Sanitized technology helps to keep your Franke granite sink a clean zone. Reduces odors and ensures safe protection against bacteria and mildew in your sink.
  • Modern Style: Clean lines, tight corners add a contemporary edge to this line of sinks, while the drain cover provides a flat bottom surface so glassware can stand up in the bowl of the sink.
  • Integrated Ledge: The integrated ledge enhances the functionality of the sink by creating an elevated workspace, allowing you to work directly over the sink. Custom-fit accessories sold separately.
  • Square Drain Cover: The drain cover creates a flawless look, while providing a flat bottom surface so glassware stays standing.
  • Easy to Maintain: Made from 80% quartz and 20% hard acrylic resin, granite sinks are durable, resistant to scratches, stains and heat. They are easy to clean so that makes less work, giving you time to enjoy the things you love.
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Peak
Color Finish Category:
Whites
Color Finish Name:
Polar White
Drain Location:
Rear
Drain Opening:
3-1/2 in
IAPMO Listed:
No
Length:
18-3/4 in
Material Type:
Granite
Number of Bowls:
1
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
31 in x 17-3/4 in x 9-1/2 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
31 in - 36 in
Width:
32 in