This product requires certification to purchase.

22-1/16 in. Undermount Composite Single Bowl Kitchen Sink in Champagne

You last purchased this on
 
Franke

Peak 22-1/16 in. Undermount Composite Single Bowl Kitchen Sink in Champagne

Brand image
You last purchased this on
 
Franke

Peak 22-1/16 in. Undermount Composite Single Bowl Kitchen Sink in Champagne

  • Fast #
  • Part #FPKG11020CHA
  • Item #7786461
  • Manufacturer Part #PKG11020CHA
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Champagne Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sanitized®: Our integrated antimicrobial Sanitized technology helps to keep your Franke granite sink a clean zone. Reduces odors and ensures safe protection against bacteria and mildew in your sink
  • Low Center Divide: Provides added space to wash large items, like pots and baking sheets, over both bowls
  • Integrated Ledge: The integrated ledge enhances the functionality of the sink by creating an elevated workspace, allowing you to work directly over the sink. Custom-fit accessories sold separately
  • Undermount Installation: Provides an edgeless finish that is easy to clean and is perfectly integrated into the kitchen environment
  • Available in 8 Finishes: Onyx, Mocha, Storm, Oyster, Champagne Stone Grey, Polar White, Matte Black
  • Requires Certification

Specifications

Application:
Residential
Collection:
Peak
Color Finish Category:
Neutrals
Color Finish Name:
Champagne
Drain Location:
Rear Center
Length:
22-1/16 in
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
20-7/16 in x 16-1/2 in x 7-7/8 in
Sink Depth:
7-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
20 in - 25.99 in
Width:
18-1/8 in



Call for Pricing
Call for Pricing