This product requires certification to purchase.

32 in. Undermount Composite Single Bowl Kitchen Sink in Shadow Grey

You last purchased this on
 
Franke

Peak 32 in. Undermount Composite Single Bowl Kitchen Sink in Shadow Grey

  • Fast #
  • Part #FPKG11031SHG
  • Item #7289106
  • Manufacturer Part #PKG11031SHG
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Peak 32 in. Undermount Composite Single Bowl Kitchen Sink in Shadow Grey

  • Fast #
  • Part #FPKG11031SHG
  • Item #7289106
  • Manufacturer Part #PKG11031SHG
4 out of 5 Customer Rating

X Points
Color Finish Name: Shadow Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Composed of 80% quartz and 20% hard acrylic resin, making the sink hard-wearing and providing a lifetime of beauty
  • Franke Integral Ledge System - designed to support a shelf grid which turns your sink into a true ergonomic workstation.
  • Franke sanitized technology reduces bacteria growth in the sink
  • Scratch, heat and stain resistant, making Franke granite sinks easy to clean
  • Int. Dimensions - 31" x 17.75", Int. Depth (Bowl 1) - 9.5"
  • Ext. Dimensions - 34" x 18.75"
  • Franke stands behind the quality of this product with a limited lifetime warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Peak
Color Finish Category:
Greys
Color Finish Name:
Shadow Grey
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
IAPMO Listed:
No
Length:
32 in
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
31 in x 17-3/4 in x 9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
31 in - 36 in
Width:
18-3/4 in