32 in. Undermount Composite Single Bowl Workstation Kitchen Sink in Polar White
Peak 32 in. Undermount Composite Single Bowl Workstation Kitchen Sink in Polar White
Frequently Purchased Together
Product Details
Product Details
- Sanitized®: Our integrated antimicrobial Sanitized technology helps to keep your Franke granite sink a clean zone. Reduces odors and ensures safe protection against bacteria and mildew in your sink
- Modern Style: Clean lines, tight corners add a contemporary edge to this line of sinks, while the drain cover provides a flat bottom surface so glassware can stand up in the bowl of the sink
- Integrated Ledge: The integrated ledge enhances the functionality of the sink by creating an elevated workspace, allowing you to work directly over the sink. Custom-fit accessories sold separately
- Undermount Installation: Provides an edgeless finish that is easy to clean and is perfectly integrated into the kitchen environment
- Available in 8 Finishes: Onyx, Mocha, Storm, Oyster, Champagne Stone Grey, Polar White, Matte Black
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Peak
- Color Finish Category:
- Whites
- Color Finish Name:
- Polar White
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Length:
- 32 in
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-1/4 in x 17 in x 9-1/2 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Width:
- 18-3/4 in