This product requires certification to purchase.

32 x 18-3/4 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Champagne

You last purchased this on
 
Franke

Peak 32 x 18-3/4 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Champagne

  • Fast #
  • Part #FPKG160CHA
  • Item #7059907
  • Manufacturer Part #PKG160CHA
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Peak 32 x 18-3/4 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Champagne

  • Fast #
  • Part #FPKG160CHA
  • Item #7059907
  • Manufacturer Part #PKG160CHA
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Champagne Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Metropolitan Design: The sleek aesthetics of the Peak granite sink bring an elegant and natural look into your kitchen, with easy to clean, high-quality granite, complementing traditional, transitional and modern kitchens alike
  • Exceptional Quality and Durability: Franke granite sinks scratch, heat and fade resistant and made from 80% quartz, the hardest component of granite, and bonded using high-quality acrylic resins for a sink that will serve you for years to come
  • Quiet & Deep Bowls: Enjoy the naturally quiet material and deep bowls of Franke granite sinks, which allows for easier washing of larger dishes
  • Franke Integral Ledge System: Peak series sinks are specially designed with a patented, integrated ledge system to support optional accessories, such as shelf grids, cutting boards and colanders, turning your sink into a true ergonomic workstation.
  • Fits Minimum Cabinet Size 36"
  • Int. Dimensions - 17.44" x 17.75", Int. Depth (Bowl 1) - 9.5", Int. Depth (Bowl 2) - 9.5"
  • Ext. Dimensions - 32" x 18.75"
  • Franke stands behind the quality of this product with a limited lifetime warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Peak
Color Finish Category:
Neutrals
Color Finish Name:
Champagne
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
IAPMO Listed:
No
Material Type:
Granite
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
17-7/16 in x 17-3/4 in x 9-1/2 in
Sink Bowl Size, Right:
12-7/16 in x 17-3/4 in x 9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
32 in x 18-3/4 in