This product requires certification to purchase.

You last purchased this on
 
Franke

Peak

  • Fast #
  • Part #FPG40S
  • Item #7059923
  • Manufacturer Part #PG-40S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Peak

  • Fast #
  • Part #FPG40S
  • Item #7059923
  • Manufacturer Part #PG-40S
5 out of 5 Customer Rating

X Points
Color Finish Name: Wood Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Design & Style: Naturally beautiful with a spacious surface, this solid wood cutting board for Franke Peak sinks not only adds style to your kitchen workspace but additional functionality
  • Quality & Durability: Solid wood construction not only gives this cutting board strength and durability, but it also is gentle on knives and long lasting
  • Convenient Integration: One of Franke's many accessories custom designed for Peak series sinks to enhance prep and cleanup
  • Compatibility: Compatible with PKG160ONY, PKG160MOC, PKG160STO, PKG160OYS, PKG160CHA, PKG160VAN, PKG160SHG
  • Dimensions:
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Peak
Color Finish Category:
Browns
Color Finish Name:
Wood
Dishwasher Safe:
No
GSA Approved:
No
IAPMO Listed:
No
Length:
18-1/2 in
Material:
Wood
Size:
18-3/8 in x 14-3/8 in
Thickness:
7/8 in