Peak
Frequently Purchased Together
Product Details
Product Details
- Metropolitan Design: The sleek aesthetics of the Peak granite sink bring an elegant and natural look into your kitchen, with easy to clean, high-quality granite, complementing traditional, transitional and modern kitchens alike
- Exceptional Quality and Durability: Franke granite sinks scratch, heat and fade resistant and made from 80% quartz, the hardest component of granite, and bonded using high-quality acrylic resins for a sink that will serve you for years to come
- Quiet & Deep Bowls: Enjoy the naturally quiet material and deep bowls of Franke granite sinks, which allows for easier washing of larger dishes
- Franke Integral Ledge System: Peak series sinks are specially designed with a patented, integrated ledge system to support optional accessories, such as shelf grids, cutting boards and colanders, turning your sink into a true ergonomic workstation.
- Fits Minimum Cabinet Size 36"
- Int. Dimensions - 31" x 17.75", Int. Depth (Bowl 1) - 9.5"
- Ext. Dimensions - 32" x 18.75"
- Franke stands behind the quality of this product with a limited lifetime warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Peak
- Color Finish Category:
- Blacks
- Color Finish Name:
- Onyx
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- No
- Length:
- 32 in
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 31 in x 17-3/4 in x 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Width:
- 18-3/4 in