Peak
Frequently Purchased Together
Product Details
Product Details
- Design & Style: Franke Peak series roll-up drying racks add a smart and modern touch to any kitchen style and are custom designed to sit at the bottom of your Peak Granite sink, adding functionality to your kitchen workspace
- Quality & Durability: Manufactured using heavy gauge stainless steel providing a stable and secure work surface and flexible silicon allows for effortless roll up and storage
- Sink Bottom Protection: Design allows for the washing of larger pots and pans without placing them directly on the bottom of your sink
- Enhanced Workspace: Use across the bottom of your sink to wash fruits and vegetables without getting excess water on countertops
- Trivet for Hot Items: Heat resistance allows for a countertop barrier for hot pots and pans
- Free Up Countertop Space: Conveniently roll up the mat for storage in cabinet or drawer
Documents
Specifications
- Brand Model Compatibility:
- PKG11031 Peak 32 in Granite Single Basin Undermount Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Peak
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 26-1/4 in
- Material:
- Stainless Steel
- Product Type:
- Roller Mat Accessory
- Shape:
- Rectangular
- Size:
- 26-1/4 in x 13-3/4 in
- Width:
- 13-3/4 in