This product requires certification to purchase.

You last purchased this on
 
Franke

Peak

  • Fast #
  • Part #FPKXCVR
  • Item #4253810
  • Manufacturer Part #PKXCVR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Peak

  • Fast #
  • Part #FPKXCVR
  • Item #4253810
  • Manufacturer Part #PKXCVR
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Modern Minimalist Style: This stainless steel replacement drain cover maintains the stylish elegance to your Peak sink and is designed with beauty and functionality in mind
  • Exceptional Quality and Durability: Manufactured from top quality commercial-grade stainless steel and built to withstand heat and corrosion
  • Aesthetic Functionality: Peak's drain cover cleverly hides the sink drain and creates a perfect path for water to gracefully flow across and disappear below
  • Compatibility:
  • Warranty. Built to last and backed by excellent warranty coverage
  • Requires Certification

Specifications

Brand Model Compatibility:
Peak Series Sinks
Collection:
Peak
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
IAPMO Listed:
No
Material:
Stainless Steel
Product Type:
Drain Cover