Grid in Stainless Steel
Peak Grid in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Design & Style: Protect the bottom of your sink and add functionality to your kitchen workspace with Franke's sleek, stainless steel kitchen sink grid
- Quality & Durability: Resilient stainless steel construction with PVC feet provide a stable base that reduces sink scratches and designed to fit perfectly with the Franke Integrated Ledge System
- Reduces Sink Scratches: The grid's elevation helps ensure protection for your sink bottom, protecting it against scratches
- Mutli-functional: Thanks to the Franke Integral Ledge system, this grid works as both a bottom and shelf grid for drying dishes, thawing food or as a cooling rack
- Overall Dimensions: 16.3125-in left-to-right x -in front-to-back
Documents
Specifications
- Brand Model Compatibility:
- PKX110
- Collection:
- Peak
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1-3/8 in
- Length:
- 16-5/16 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 16-5/16 in x 27-5/16 in
- Width:
- 27-5/16 in