Roller Mat Shelf in Stainless Steel
Peak Roller Mat Shelf in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Design & Style: Franke Peak series roll-up drying racks add a smart and modern touch to any kitchen style and are designed to add functionality to your kitchen workspace
- Quality & Durability: Designed to fit perfectly with the Franke Integrated Ledge System, this multi-functional roller mat manufactured using heavy-duty stainless steel provides an elevated work surface and added functionality.
- Cocktail and Wine Glass Drying Rack: Design allows for water to run off around rim of glass and allows thorough drying
- Easy Storage: When not in use, the roller mat takes up virtually no space and is stored away with ease
- Trivet for Hot Items: Heat resistance allows for a countertop barrier for hot pots and pans
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Peak
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 18-5/8 in
- Material:
- Stainless Steel
- Product Type:
- Roller Mat Accessory
- Shape:
- Rectangular
- Size:
- 18-5/8 in x 16-1/8 in
- Width:
- 16-1/8 in