16-1/4 x 14 in. Stainless Steel Sink Grid
Pescara 16-1/4 x 14 in. Stainless Steel Sink Grid
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Functional Design: Add functionality to your kitchen workspace with Franke's sleek, stainless steel kitchen sink grid
- Quality & Durability: Resilient stainless steel construction with PVC feet provide a stable base that reduces sink scratches and designed to fit perfectly with the Franke Integrated Ledge System
- Added Workspace: The Pescara shelf grid works with the Franke Integral Ledge System to create a multi-use surface within the sink
- Mutli-functional: Unique design allows plates to store upright for faster drying and can also be used to thaw food or as a cooling rack
- Dimensions - 14" x 16.125"
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Pescara
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 16-1/4 in
- Material:
- Stainless Steel
- Product Type:
- Sink Grid
- Shape:
- Rectangular
- Size:
- 16-1/4 in x 14 in
- Width:
- 14 in