18-1/2 in x 10-9/10 in Glass Cutting Board
Pescara 18-1/2 in x 10-9/10 in Glass Cutting Board
Frequently Purchased Together
Product Details
Product Details
- Sleek Style: Designed for both durability and aesthetics, the tempered glass cutting board is custom sized for the ledge system and adds a polished touch to your Pescara sink functionality
- Increased Strength and Durability: Using surface compression technology, tempered glass is both stronger and safer than standard glass
- Extra Protection: Bumpered corners on our tempered glass cutting boards help add an extra level of protection
- Self Healing Mat: Suctions to the glass surface to help protect knife blades from damage
- Excellent Warranty: Franke stands behind this product with a 1 year warranty
Specifications
- Brand Model Compatibility:
- PTX110-25 Sink
- Collection:
- Pescara
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dishwasher Safe:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 18-1/2 in
- Material:
- Glass
- Size:
- 18-1/2 in x 10-9/10 in
- Thickness:
- 3/5 in
- Width:
- 10-7/8 in