This product requires certification to purchase.

26-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
Franke

Pescara 26-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #FPTX11025
  • Item #7289149
  • Manufacturer Part #PTX110-25
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Pescara 26-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #FPTX11025
  • Item #7289149
  • Manufacturer Part #PTX110-25
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Innovative Beauty: Pescara stainless steel sinks are sure to be a head-turner with their hidden drain cover, slim radius, soft clean lines, and customized accessories for impressive functionality
  • Exceptional Quality and Durability: Hand-made from high quality 18-gauge, commercial-grade stainless steel and built to withstand heat, acid and corrosion
  • Ultra-Quiet: Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Franke Integral Ledge System: Create an ergonomic workstation with the patented, integrated ledge system designed to support optional accessories such as shelf grids, cutting boards, and colanders
  • Custom accessories available to enhance the functionality of the sink
  • Fits Minimum Cabinet Size 30"
  • Int. Dimensions - 25" x 17", Int. Depth (Bowl 1) - 9.5"
  • Ext. Dimensions - 26.5" x 18.5"
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Pescara
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
26-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
25 in x 17 in x 9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
Width:
18-1/2 in