32-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Pescara 32-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Frequently Purchased Together
Product Details
Product Details
- Innovative Beauty: Pescara stainless steel sinks are sure to be a head-turner with their hidden drain cover, soft clean lines, and customized accessories for impressive functionality
- Exceptional Quality and Durability: Hand-made from high quality 18-gauge, commercial-grade stainless steel and built to withstand heat and corrosion
- Ultra-Quiet: Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
- Franke Integral Ledge System: Pescara series sinks are specially designed with a patented, integrated ledge system to support optional accessories, such as shelf grids, cutting boards, and colanders, turning your sink into an ergonomic workstation
- Custom accessories available to enhance the functionality of the sink
- Fits Minimum Cabinet Size 36"
- Int. Dimensions - 30.94" x 17", Int. Depth (Bowl 1) - 9.5"
- Ext. Dimensions - 32.5" x 18.5625"
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Pescara
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Length:
- 32-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 31 in x 17 in x 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Width:
- 18-9/16 in