32-1/2 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink in Pearl
Pescara 32-1/2 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink in Pearl
Frequently Purchased Together
Product Details
Product Details
- Work center Sink: Comes with everything you need for a fully equipped kitchen sink workstation, including a stainless-steel bottom grid, stainless steel colander, wood cutting board, shelf grid, drain cover, and strainer assembly.
- Expanded Workspace: The shelf grid sits conveniently on the integrated ledge, creating a higher level, expanded workspace to prep, rinse, and clean.
- Maximize Efficiency: Stainless steel colander fits on the reveal ledge of the sink, making it perfect for rinsing or draining vegetables, fruit, and pasta.
- Space Saving : The generous cutting board ?ts over the sink, making it easy to move crumbs or liquid run-off into the sink and transfer chopped food to the colander for rinsing.
- Concealed Drain: The removable drain cover conceals the drain for a seamless bowl surface, while providing a flat bottom that helps prevent glassware from tipping over.
- Commercial Grade Stainless Steel: Made of 18 gauge T304 stainless steel, highly resilient to corrosion and stains, and extremely durable to handle the everyday tasks in the busiest kitchens.
- Easy-to-Clean: The 20mm corner radius creates a smoother shape within the bowl, making it easier to clean and maintain.
- Exterior Dimensions: 32.5 in left to right x 18.56 in front to back
- Interior Dimensions: 31.0 in left to right x 17.0 in front to back x 9.5 in deep
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Pescara
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Pearl
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Length:
- 32-1/2 in
- Material Type:
- T304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 31 in x 17 in x 9-1/2 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Width:
- 18-9/16 in