38 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Pearl
Pescara 38 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Pearl
Frequently Purchased Together
Product Details
Product Details
- Integrated Ledge System: Shelf grid sits conveniently on the integrated ledge system, creating a higher level workspace. Perfect for expanding your workspace when you prep, rinse and clean.
- Concealed Drain: The removable drain cover conceals the drain for a seamless bowl surface, while providing a flat bottom that helps prevent glassware from tipping over.
- Commercial Grade Stainless Steel: Made of 18 gauge T304 stainless steel, highly resilient to corrosion and stains, and extremely durable to handle the everyday tasks in the busiest of kitchens.
- Easy-to-Clean: The 20mm corner radius creates a smoother shape within the bowl making it easier to clean and maintain.
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Pescara
- Color Finish Category:
- Whites
- Color Finish Name:
- Pearl
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Length:
- 38 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 36-1/2 in x 17 in x 9-1/2 in x 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Greater than 36 in
- Width:
- 18 in